This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C309
- Zoro #
- G2597752
- UPC #
- -
- Country of Origin
- China
- Item
- Circular Paper Chart
- Range
- -25 Degrees to 0 Degrees C
- Recording Time (Day)
- 1
- For Use With
- 5KE57
- Product Type
- Circular Paper Chart
- Maximum Temperature Measured Degrees C
- 0 Degrees C
- Compatible with Brand
- Dickson
- Number of Charts Included
- 60
- Time Recorded
- 24 hr
- Units Measured
- Temperature Degrees C
- Minimum Temperature Measured Degrees C
- -25 Degrees C
Dimensions
- Chart Size (In.)
- 3 in
- Circular Chart Diameter
- 3 in
Description
Circular Paper Chart, Compatible with Manufacturer Model Number SC367, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.