This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C031
- Zoro #
- G2042187
- UPC #
- -
- Country of Origin
- China
- Item
- Circular Paper Chart
- Range
- 0 to 200
- Recording Time (Day)
- 5 hr
- For Use With
- DT42J07
- Number of Charts Included
- 60
- Units Measured
- Pressure
- Maximum Pressure Measured
- 200 psi
- Time Recorded
- 5 hr
- Product Type
- Circular Paper Chart
- Compatible with Brand
- Dickson
Description
Circular Paper Chart, Compatible with Manufacturer Model Number DT42J07, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.