This item is Discontinued.

Dicksons Dicksons GW306GB Silver Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Love You More & More GW306GB

This item is Discontinued.

Dicksons

Dicksons GW306GB Silver Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Love You More & More (Discontinued)

Mfr # GW306GB
Zoro # G203733108
UPC # 633303852030
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GW306GB
Zoro #
G203733108
UPC #
633303852030
Country of Origin
China

Description

This Beautifully Designed Glass Warmer Has That Special Sentiment You Want to Give As A Gift, Or Display In Your Own Room! It Has Three Frosted Glass Pieces That Captures The Eye With Its Muted Colors And Soft Glow. Fill Any Room In Your Home With A Soothing Aroma Of Your Favorite Scent. Place Wax Tarts Or Essential Oils In The Removable Dish. Flameless So No Messy Soot Residue to Mess With! Corded Plug-In With On/Off Switch Fits Most Standard Electrial Outlets. Safe, Lightbulb Heat Source to Melt Wax Or Warm Your Favorite Oils. Uses A 25-Watt Bulb Which Is Included. Lantern Style Design With Metal Frame Which Will Fit Any Home Decor Setting!

Features
  • Silver Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Love You More & More
  • Light beams from sides, so it can be used as a nightlight
  • Sleek and slender style
  • Removable tray
  • Easy clean up
Specifications
  • Color: Silver
  • Material: Metal
  • Weight: 1 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.