This item is Discontinued.

This item is Discontinued.
Dicksons GW310GB Silver Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Like Branches in A Tree; We All Grow in Different Directions (Discontinued)
Mfr #
GW310GB
Zoro #
G003733018
UPC # 633303852078
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW310GB
- Zoro #
- G003733018
- UPC #
- 633303852078
- Country of Origin
- China
Description
This Beautifully Designed Glass Warmer Has That Special Sentiment You Want to Give As A Gift, Or Display In Your Own Room! It Has Three Frosted Glass Pieces That Captures The Eye With Its Muted Colors And Soft Glow. Fill Any Room In Your Home With A Soothing Aroma Of Your Favorite Scent. Place Wax Tarts Or Essential Oils In The Removable Dish. Flameless So No Messy Soot Residue to Mess With! Corded Plug-In With On/Off Switch Fits Most Standard Electrial Outlets. Safe, Lightbulb Heat Source to Melt Wax Or Warm Your Favorite Oils. Uses A 25-Watt Bulb Which Is Included. Lantern Style Design With Metal Frame Which Will Fit Any Home Decor Setting!
Features- Silver Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Like Branches in A Tree, We All Grow in Different Directions
- Light beams from sides, so it can be used as a nightlight
- Sleek and slender style
- Removable tray
- Easy clean up
- Color: Silver
- Material: Metal
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov