This item is Discontinued.

Dicksons Dicksons IW16GRS God of Hope Interchangeable Fragrance Wax or Essential Oil Warmers - Grey IW16GRS

This item is Discontinued.

Dicksons

Dicksons IW16GRS God of Hope Interchangeable Fragrance Wax or Essential Oil Warmers - Grey (Discontinued)

Mfr # IW16GRS
Zoro # G004125058
UPC # 633303852405
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IW16GRS
Zoro #
G004125058
UPC #
633303852405
Country of Origin
China

Description

God of Hope Interchangeable Fragrance Wax or Essential Oil Warmers - Grey

Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.

Specifications
  • Color: Grey
  • Material: Ceramic Stoneware
  • Fit Photos Size: 3" x 3"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.