Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JW13MN
- Zoro #
- G003689247
- UPC #
- 722589198496
- Country of Origin
- China
Description
I love you to the moon and back Candle Jar Warmer. Holds most standard size 22 oz jar candles. Made of ceramic stone and will accommodate most standard size jar candles. Protective ceramic wall helps prevent spills and elminates knocking jar candles over.
Features- Warmer double the life of your candle
- Burns clean and evenly
- No flame or soot to clean up
- On/Off switch on the cord
- For household use only
- Use a soft cloth and warm soapy water
- Do not use abrasive cleaners
- Wipe Dry
- Material: Ceramic
- Size: 6" H x 4.75" D
- Capacity: 22 oz
- Weight: 3 lbs
