This item is Discontinued.

Dicksons Dicksons M001144 29 x 42 in. Flag Double Applique Welcome Black Bear - Large M001144

This item is Discontinued.

Dicksons

Dicksons M001144 29 x 42 in. Flag Double Applique Welcome Black Bear - Large (Discontinued)

Mfr # M001144
Zoro # G903707751
UPC # 603799948920
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M001144
Zoro #
G903707751
UPC #
603799948920
Country of Origin
China

Description

The design is on both the front and back of this double-thickness applique flag, increasing your display options! Its heavier and longer lasting than most flags, using a sturdy 360-denier nylon. Nylon is appliqued to a heavy burlap-style polyester fabric. Applique stitching is nicely detailed. This high quality, affordable flag is an attractive investment in the beauty of your home and garden. (Flagpole not included.) Flag will retain its color and beauty for years if displayed in shade or semi-shade, and is rainproof.

Specifications
  • Size: 29 x 42"
  • Flag Size: Large
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.