This item is Discontinued.

Dicksons Dicksons M040057 13 x 18 in. Flag Double Applique Fleur De Lis Burlap Mini I Flag With Pole M040057

This item is Discontinued.

Dicksons

Dicksons M040057 13 x 18 in. Flag Double Applique Fleur De Lis Burlap Mini I Flag With Pole (Discontinued)

Mfr # M040057
Zoro # G903707683
UPC # 603799936132
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M040057
Zoro #
G903707683
UPC #
603799936132
Country of Origin
China

Description

The design is actually sublimated into the entire thickness of the fabric, not just silkscreened on top. Of ultra heavy-duty 650-denier polyester, this flag offers outstanding quality at an affordable price. Flag is single-thickness; design shows on both sides. Light shining through the vibrant colors creates a lovely stained glass effect. Flag will retain its color and beauty for years if displayed in shade or semi-shade, and is rainproof. Flagpole not included.

Specifications
  • Size: 13 x 18"
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.