This item is Discontinued.

This item is Discontinued.
Dicksons WBOWL-100 Wood Dough Bowl - Thank You for Food (Discontinued)
Mfr #
WBOWL-100
Zoro #
G103958878
UPC # 603799415767
Country of Origin China
Category Serving Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBOWL-100
- Zoro #
- G103958878
- UPC #
- 603799415767
- Country of Origin
- China
Description
Thank You For the Food Before Us Wooden Dought Bowl. This versatile dough bowl is right at home in any kitchen, whether it's used as a decoration, or to beautifully serve delicious homemade bread. Glazed inTerra ior has a stylishly arranged table grace. Outside is natural acacia wood for a pleasing contrast. Dimensions are 14 " x 4 inches x 1.5" inches. Text of prayer: Thank you for the food before us, the family beside us and the love between us.
Specifications- Imprint: Thank You for Food
- Material: Wood
- Dimension: 14" x 4" x 1.5"
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.