Shop DICKSONS
Create Account
IW21BK Memories Holding Love Interchangeable Fragrance Wax or Essential Oil Warmers - Black
- Mfr # IW21BK
- Zoro # G504125046
product price:Â
$
38.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW21BK
- Zoro #
- G504125046
- UPC #
- 633303852467
- Country of Origin
- China
Description
Memories Holding Love Interchangeable Fragrance Wax or Essential Oil Warmers - Black
Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.
Specifications- Color: Black
- Material: Ceramic Stoneware
- Fit Photos Size: 3" x 3"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.