551LSV1 10.3 oz Lap Sealant Tube; Ivory

  • Mfr # D6J-551LSV1
  • Zoro # G604046456
product price: 
$
38.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6J-551LSV1
Zoro #
G604046456
UPC #
677917009039
Country of Origin
China

Description

The third part of Dicor's three-part roofing system, EPDM Lap Sealant creates a secure, secondary seal along the roof’s edges, air vents, vent pipes and screw heads. Compatible with EPDM and TPO sheeting, it adheres firmly to aluminum, mortar, wood, vinyl, galvanized metal, fiberglass and concrete. Ideally suited for aftermarket use, the lap sealant is one of the highest volume products in RV stores today. The lap sealant is In a HAPS free formula that meets the demanding industry requirements while providing a cleaner and safer work environment. Plus, the sealant makes it possible to continuously seal yet remain flexible.

Features
  • Creates A Secure, Secondary Seal Along The Roof's Edges, Air Vents, Vent Pipes And Screw Heads
  • Compatible With EPDM And TPO Sheeting
  • Color Matched, The EPDM Lap Sealant Is UV Stabilized To Prevent Deterioration And Discoloration
  • Will Not Stain Or Discolor Any Roofing Material To Which It Is Applied
  • Makes Possible To Continuously Seal Yet Remain Flexible
Specifications
  • Used To: Create Watertight Seal Along Roof Edges/ Air Vents/ Vent Pipes/ Screw Heads
  • Roof Type: EPDM/ Dicor Diflex II And Britek TPO
  • Type: Non-Sag Paste
  • Color: Ivory
  • Unit Size: 10.3 Ounce
  • Unit Type: Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews