Shop DICOR CORP
Create Account
522TPO4501 50 Ft. Diseal Tar Sealing Tape - White
- Mfr # D6J-522TPO4501
- Zoro # G504061498
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6J-522TPO4501
- Zoro #
- G504061498
- UPC #
- 677917007615
- Country of Origin
- China
Description
A flexible compound designed for sealing EPDM rubber, TPO, fiberglass, plastic, wood, steel and aluminum. Permanently seals virtually any leak immediately. Will not crack, peel or harden.
Features- Type - Diseal Sealing Tape
- Excellent for Seams
- Easy, fast application; just peel and stick
- Permanent seal.
- Stays flexible will not crack, peel or harden
- Maximum durability and UV protection
- Proven exterior performance ideal for use on roofs, sidewalls, holding tanks and more
- Assures immediate leakproof results when installed according to directions
- Color - White
- Size - 50 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov