BT18341 Butyl Seal Tape 40 Ft. 0.12 In. X 0.75 In.

  • Mfr # D6J-BT18341
  • Zoro # G004017537
product price: 
$
31.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D6J-BT18341
Zoro #
G004017537
UPC #
-
Country of Origin
China

Description

This butyl tape is ideal for sealing uniquely shaped joints. Installs quickly, without gaps. Apply along unusual patterns. Because the sealant is on a continuous roll, installer can work fast and be virtually assured that there are no skips or runs in the seal.

Features
  • Appearance: Grey, extruded butyl sealant tape.
  • Temperatures: Application: 30°F - 110° F Operating limits: -20°F - 275° F.
  • Low Temperature Flexibility: No cracking, no adhesion loss at -20°F.
  • Tensil Strength: 25psi (ASTM D987-72) with 200 ‰ elongation (HTM 15.0).
  • Needle Penetration: 80 - 105 (ASTM D 217) (100GM WT @ 77° F).
  • Release Liner: Clearly released with no transfer of product compound (ASTM C879).
  • Water Resistance: Sealant maintains adhesion to galvanized metal after being submerged for 30 days at 120° F (HTM 9.0).
  • Chemical Resistance: Excellent to water, vapor and alcohol. Weaken to acids and bases. Avoid use with organic solvents.
  • Corrosivity: No staining, etching or other signs of corrosion on galvanized or coated metals (ASTM D3310).
  • Flammability: Nonflammable.
  • Shelf Life:18 months - 2 years
  • Storage Temperature: 30° F - 110·° F
  • Pressure Class: SMACNA 1/2, 1, 2, 3, 4, 6 and 10 in w.g.
  • Size - 40 ft. 1/8 in. x 3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews