DTEDT-24113CBK Powder Coated Series Closed Outer Casing Round Angle Cut Weld-On Double-Wall Exhaust Tip; Black - 2.25 x 4 x 8 in.
- Mfr # DTEDT-24113CBK
- Zoro # G703960844
product price:Â
$
72.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTEDT-24113CBK
- Zoro #
- G703960844
- UPC #
- 752541893435
- Country of Origin
- China
Description
Universal Black Powder Coated Series Closed Outer Casing Round Angle Cut Double-Wall Exhaust Tip (DT-24113CBK) by Different Trend. Tip Shape: Round. Tip Cut Type: Angle Cut. Tip Inlet Diameter: 2.25". Tip Outlet Diameter: 4". Tip Length: 8". Tip Attachment Style: Weld-On. This product is made of high-quality materials to serve you for years to come.
Features- Powder Coated Series Closed Outer Casing Round Angle Cut Weld-On Double-Wall Exhaust Tip
- Elaborately designed for high performance applications
- Perfect blend of style, quality, and dependability
- Will cover your exhaust needs and even more
- Color: Black
- Series: Black Powder Coated Series
- Style: Closed Outer Casing
- Tip Shape: Round
- Tip Finish: Black Powder Coated
- Tip Inlet Diameter: 2.25"
- Tip Outlet Diameter: 4"
- Tip Length: 8"
- Tip Attachment Style: Weld-On
- Dimension: 2.25" x 4" x 8"
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.