Shop DIGIWAVE
Create Account
ANT4002 Digiwave Amplified Digital Indoor TV Antenna
- Mfr # ANT4002
- Zoro # G104028099
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANT4002
- Zoro #
- G104028099
- UPC #
- -
- Country of Origin
- China
Description
Digiwave ANT4002 is a special designed for digital terrestrial TV broadcasting reception. It is the best solution for home reception and digital portable TV reception. This is an active antenna that can be used with TV or Set-top-box which supports coaxial cable powering, or powered by separate power adapter included.
SMD circuit technology design.
Shield for minimum interference.
Built-in high gain and low noise amplifier.
Ideal extremely space saving tube design with shiny black finish.
Excellent reception for digital, freeview and analog TV signals.
Powered by DTV set-top box or included separate power adapter.
Compatible with HDTV of various digital terrestrial signal and DAB/FM radios.
Type of Frequency: VHF, UHF.
Frequency Range (in MHz): 87 - 230, 470 - 862.
Indoor/Outdoor: Indoor.
Available Channels: ch. 2-69.
Gain (in dB): VHF-26 UHF-28.
Dimensions: 23.5"W x 3"H x 3"D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.