DGL1189B Circular & Linear Single LNBF; Grey
- Mfr # DGL1189B
- Zoro # G004067976
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGL1189B
- Zoro #
- G004067976
- UPC #
- 669716070273
- Country of Origin
- China
Description
Digiwave DGL1189B Circular and Linear Single LNBF is a high quality product with very low noise figure, giving the best signal and picture quality. High output and low distortion make this LNBF ideal solutions for any satellite installation.
Features- Full coverage of Ku-Band for Analog and Digital reception
- Low noise figure
- Easy installation
- Low power consumption
- High quality weather protection
- Color: Grey
- LNB Type: Circular and Linear
- LNB: Ku Band
- RF: 11.70 to 12.20GHz
- IF: 950 to 1450GHz
- LO: 10.750GHz
- Gain: 65dB
- Noise Figure: 0.3dB
- Height (in): 4
- Width (in): 2
- Depth (in): 4
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.