259576 10 in. Decorative Landscape Edging Kit; Black

  • Mfr # 259576
  • Zoro # G704162025
product price: 
$
42.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
259576
Zoro #
G704162025
UPC #
751315701426
Country of Origin
United States

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Wrought iron style
  • Decorative landscape edging kit
  • Includes 8 edging pieces & nine 8" anchoring spikes
Specifications
  • Finish: Black
  • Size: 10 in.
  • Country of Origin: United States of America
  • Weight: 16.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews