Shop DIMEX

5011W-16-4 Easyflx Dock Edging; White D - 16 ft.

  • Mfr # 5011W-16-4

  • Zoro # G904001698


product price:  $66.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5011W-16-4
Zoro #
G904001698
UPC #
751315511209
Country of Origin
China

Description

Easyflx Dock Edging, White D - 16 ft.

EdgePro Dock Edging Systems are manufactured from durable, marine-grade flexible PVC and engineered for use with commercial or private boat dock installations. EdgePro products will not crack, rot or deteriorate when exposed to temperature extremes and are unaffected by oil, gasoline or saltwater. UV inhibitors prevent yellowing and deterioration from sunlight.

Features
  • Easyflx Dock Edging, White D - 16 ft.
Specifications
  • Dimension: 8 x 15 x 15 in.
  • Cube: 1800
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.