Shop DINEX
See all product information
Create Account
Casserole Dish, 10 oz, White, PK36
- Mfr # DX10CASS02A
- Zoro # G309135882
product price:Â
$
333.99
/pk of 36, $9.28/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Color
White
Oven Safe
Yes
Overall Height
1 17/25 in
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX10CASS02A
- Zoro #
- G309135882
- UPC #
- 10753806053714
- Country of Origin
- China
Dimensions
- Overall Height
- 1 17/25 in
- Wire Rope Length
- 5 22/25 in
- Overall Length
- 5 22/25 in
- Length
- 5 22/25 in
Details
- Item
- Casserole Dish
- Material
- Vitrified Stoneware
- Color
- White
- Oven Safe
- Yes
- Dishwasher Safe
- Yes
- Freezer Safe
- No
- NSF Certified
- No
- Capacity
- 10 oz
- Shell Material
- Vitrified Stoneware
- Wire Color
- White
Description
Casserole Dish, Capacity 10 oz, Overall Height 1 17/25 in, Overall Length 5 22/25 in, Material Vitrified Stoneware, Color White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.