Casserole Dish, 6 oz, Bright White, PK36
- Mfr # DX6CASS02A
- Zoro # G909135930
product price:Â
$
199.99
/pk of 36, $5.56/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Color
White
Dishwasher Safe
Yes
Oven Safe
Yes
Freezer Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX6CASS02A
- Zoro #
- G909135930
- UPC #
- 10753806024165
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Height
- 1 1/2 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Item
- Casserole Dish
- Material
- Vitrified Stoneware
- Color
- White
- Dishwasher Safe
- Yes
- Oven Safe
- Yes
- Freezer Safe
- No
- NSF Certified
- No
- Capacity
- 6 oz
- Shell Material
- Vitrified Stoneware
- Wire Color
- White
Description
Casserole Dish, Capacity 6 oz, Overall Height 1 1/2 in, Overall Width 4 in, Overall Length 5 in, Material Vitrified Stoneware, Color White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.