Shop DINEX
See all product information
Create Account
Insulated Base, 9 1/2" Dia, Onyx, PK12
- Mfr # DX107703
- Zoro # G710190326
product price:Â
$
308.99
/pk of 12, $25.75/ea
Free Shipping & Returns
Key Features
Color
Onyx
Material
Polypropylene
Overall Width
9 1/2 in
Diameter
9 1/2 in
NSF Certified
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX107703
- Zoro #
- G710190326
- UPC #
- 10753806857251
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 1/2 in
- Diameter
- 9 1/2 in
- For Plate Diameter
- 9 in
- Overall Length
- 9 1/2 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Item
- Insulated Base
- Color
- Onyx
- Material
- Polypropylene
- NSF Certified
- No
- Product Type
- Insulated Base
- Shell Material
- Polypropylene
- Wire Color
- Onyx
Description
Insulated Base, Overall Width 9 1/2 in, Product Type Insulated Base, Color Onyx, Diameter 9 1/2 in, For Plate Diameter 9 in, Material Polypropylene, Overall Length 9 1/2 in, NSF Certified No, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.