Shop DISCO
Create Account
Blk Nyln Ret, Sealer 12mm Hole Size 14m
- Mfr # 12475PK
- Zoro # G3653546
product price:Â
$
9.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12475PK
- Zoro #
- G3653546
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Blk Nyln Ret,Sealer 12mm Hole Size 14m
Description
Blk Nyln Ret,Sealer 12mm Hole Size 14m