Wht Moulding Clip, Sealer 12mm Hole 19m
- Mfr # 15693PK
- Zoro # G3663949
product price:Â
$
17.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15693PK
- Zoro #
- G3663949
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Wht Moulding Clip,Sealer 12mm Hole 19m
Description
Wht Moulding Clip,Sealer 12mm Hole 19m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.