Shop DISCO
Create Account
Wht Nyln, Gray Grommet 9.5mm Hole 16mm
- Mfr # 12672PK
- Zoro # G3655086
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12672PK
- Zoro #
- G3655086
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Wht Nyln,Gray Grommet 9.5mm Hole 16mm
Description
Wht Nyln,Gray Grommet 9.5mm Hole 16mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.