316596 6.5 in. Master Mechanic Framing Combination & Rip Circular Saw Blade; 24 Tooth
- Mfr # 316596
- Zoro # G404059281
product price:Â
$
28.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316596
- Zoro #
- G404059281
- UPC #
- -
- Country of Origin
- China
Description
Our mission is a vision for innovation, superior product, manufacturing, and service. Our products are the one stop shop for houseware tools which includes hole saws, bandsaw blades, jigsaw blades, reciprocating saw blades, drill bits and other power tool related accessories.
Features- Framing combination & rip circular saw blade
- For general purpose fast crosscuts
- Miters in all woods
- Carbide tipped blades stay sharp longer
- Cut hard materials better
- Size: 6.5 in.
- Tooth: 24 in.
- Weight: 0.54 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.