Shop DISSTON
Create Account
6982 Blu-Mol 3 In. 18 Tpi Bi-Metal Air Saw Blade; 5 Pack
- Mfr # 6982
- Zoro # G003990039
product price:Â
$
40.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6982
- Zoro #
- G003990039
- UPC #
- 35781031783
- Country of Origin
- China
Description
Blu-Mol Air Saw Blades are specially designed blades for use in pneumatic saws. Air saw blades have fine teeth for cutting metal. They are a helpful and convenient addition to your workshop.
Features- Collection - Blu-Mol
- 5 Pack
- 18 Teeth per in.
- Size - 3 in. x 1/2 in. x 0.025 in.
- Dimension - 0.75 x 0.75 x 4.75 in.
- Item weight - 0.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.