Shop All Extra Long Drill Bits
Disston
Disston 6676 Blu-Mol 0.25 In. Diameter X 12 In. L; Black Oxide Extra Length Drill Bit
Mfr # 6676
Zoro # G403708227
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Disston
- MFR # 6676
- Zoro # G403708227
- UPC # 35781010702
- Country of Origin China
- Category Extra Long Drill Bits
Description
Blu-Mol black oxide drill bits provide good performance in soft metal, low alloy steel, plastic and wood.
Features- Collection - Blu-Mol
- Three flat shank stays securely gripped in drill chuck
- Split point tip design starts on contact without walking
- Extra length drill bit
- Length - 12 in.
- Diameter - 1/4 in.
- Dimension - 1.88 x 1.88 x 14.88 in.
- Item weight - 0.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 Deep Compact Organizer, Plastic, Black/Yellow, 14-1/2 in W x 10-1/2 in D x 5 in H (DWST08020)
- HHIP 110 Piece #4-3/4" & M6-18 Carbon Steel Tap & Die Set (1011-0111)
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/16 (11001)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- DRILL AMERICA 3/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/16)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/8)
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- DRILL AMERICA 21/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621/64)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- Disston Drill Bits