Shop All Extra Long Drill Bits
Disston
Disston 6677 Blu-Mol 0.31 In. Diameter X 12 In. L; Black Oxide Extra Length Drill Bit
Mfr # 6677
Zoro # G703708163
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Disston
- MFR # 6677
- Zoro # G703708163
- UPC # 35781010719
- Country of Origin China
- Category Extra Long Drill Bits
Description
Blu-Mol black oxide drill bits provide good performance in soft metal, low alloy steel, plastic and wood.
Features- Collection - Blu-Mol
- Three flat shank stays securely gripped in drill chuck
- Split point tip design starts on contact without walking
- Extra length drill bit
- Length - 12 in.
- Diameter - 5/16 in.
- Dimension - 1.88 x 1.88 x 14.88 in.
- Item weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO O Ring Pick (13-1061)
- AVEN Screwdriver Set Ceramic, 6 pcs (13231)
- CLESCO 1/2" Hole Nut Type Arbor 3/8 X 3-1/4 W/Stampflangwasher (W-34)
- HECK INDUSTRIES Hog Ring Pliers Kit (WFHOGKIT)
- DRILL AMERICA 5/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/32)
- DRILL AMERICA 15/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X15/16X1/2)
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- DRILL AMERICA 13/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X13/32)
- Disston Extra Long Drill Bits