Shop All Hole Saws
Disston
Disston C96 Blu-Mol 6 In. Xtreme Carbide Tipped Hole Saw
Mfr # C96
Zoro # G503765120
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Carbide tip allows for greater heat and wear resistance than bi-metal. Provides up to 10 times greater tool life on abrasive materials. Ideal for plumbing, marine and aircraft applications. Use in wood laminates, fiberglass, plywood and tile.
Features- Collection - Blu-Mol Xtreme
- Unique tooth geometry designed for aggressive cutting
- A great addition to any workshop
- Hole Saw Diameter - 6 in.
- Dimension - 6 x 2.5 x 6 in.
- Item weight - 1.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Die for Insulated Terminals and (97 49 16)
- HOUGEN 2 in. Sheet Metal Holcutter (14262)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- BIG HORN Featherboard - Carded (10215C)
- DISSTON Disston 3175 Blu-Mol 1.25 In. Standard Tungsten Carbide Hole Cutter (3175)
- DISSTON Disston 3189 Blu-Mol 2.125 In. Standard Tungsten Carbide Hole Cutter (3189)
- DISSTON Disston D9593M Blu-Mol Electrician S Metric Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9593M)
- STARRETT Carbide Tipped Hole Saw, 3/4", 19mm (SM19)
- MORSE 2-7/8" Bi-Metal Hole Saw (MHSA46C)
- ARTU 1-3/8" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02820)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4625CT)
- Disston Hole Saws