This item is Discontinued.

This item is Discontinued.
Disston E0100867 Blu-Mol 0.27 In. Diameter Black Oxide Jobber Length Drill Bit; 12 Pack (Discontinued)
Mfr #
E0100867
Zoro #
G303715813
UPC # 35781008679
Country of Origin China
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0100867
- Zoro #
- G303715813
- UPC #
- 35781008679
- Country of Origin
- China
Description
Blu-Mol black oxide drill bits provide good performance in soft metal, low alloy steel, plastic and wood.
Features- Collection - Blu-Mol
- Three flat shank stays securely gripped in drill chuck
- Split point tip design starts on contact without walking
- Jobber length Drill Bit
- 12 Pack
- Diameter - 17/64 in.
- Dimension - 1.88 x 1.88 x 6.88 in.
- Item weight - 0.06 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.