Shop DISSTON
Create Account
E0406144 Carbide Grit Scroll Jig Saw Blade 2.87 in.
- Mfr # 2119469
- Zoro # G203755070
product price:Â
$
22.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2119469
- Zoro #
- G203755070
- UPC #
- 42237061447
- Country of Origin
- China
Description
Features
- Length: 2-7/8"
- Coarse grit
- Model no. GJ10BL
- 1/4" universal shank
- For cutting tile, slate fiberglass and cast iron
- Cuts extremely hard, abrasive materials
- Cutting edge of tungsten carbide particles bonded to alloy steel back
- High heat and abrasion resistance
- No teeth to dull or chip
- Resists snagging
- Smooth cutting
- Greater wear resistance
- Dimension: 6.9" H x 1.9" W x 0.2" L
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.