GJ12-50 Remgrit 3 In. Remgrit Carbide Grit Jig Saw Blade With T-Shank; 50 Pack
- Mfr # GJ12-50
- Zoro # G103988974
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJ12-50
- Zoro #
- G103988974
- UPC #
- 35781061384
- Country of Origin
- United States
Description
Carbide grit jig saw blades cut extremely hard abrasive materials. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance, no teeth to dull or chip, resists snagging, smooth cutting, greater wear resistance.
Features- Collection - Remgrit
- With T-shank
- 50 pack
- Blade length - 3 in.
- Dimension - 0.25 x 0.25 x 3 in.
- Item weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.