This item is Discontinued.

This item is Discontinued.
Vanity with Inset Sink, White base with Black Matte Tenor 24in Doors (Discontinued)
Specifications
Details
- MFR #
- 00590120104
- Zoro #
- G510153880
- UPC #
- 850054052339
- Country of Origin
- Poland
- Material
- MDF
- Weight
- 25 lb
- Color
- Black
Dimensions
- Length
- 22 in
- Width
- 24 in
Description
This vanity is both a modern masterful piece of art as well as a functional addition to any bathroom. It is especially good for smaller bathrooms and powder rooms thanks to it's small form factor and wall mount, floating design making rooms appear larger and more spacious. Available in a variety of colors to match and decor preference. The engineering and manufacturing of this product in our European factory provides unmatched quality and convience. Including seamless foiled fronts, push to open doors and premium hinges and hardware.
- •Premium European construction with vibrant, rich seamless foil fronts for enhanced color longevity and water resistance
- •Push to open doors for easy hands free operation
- •Simple, quick and easy assembly and installation
- •Wall mount, floating design creating a modern appearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.