Shop DIVERSITECH
Create Account
Grill 30 in. W X 60 in. L Black Rubber Utility Mat
- Mfr # UGM-6030
- Zoro # G105992993
product price:
$
67.29
/ea
Sold in multiples of 4 for
$269.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGM-6030
- Zoro #
- G105992993
- UPC #
- 95247183029
- Country of Origin
- United States
Description
The Ultra Grill Mat is designed to protect deck, pool and patio surface areas from grease and sauces associated with both gas and charcoal grilling. The 60 x 30 inch Ultra Grill Mat is designed to protect surface areas up to 600 degree Fahrenheit providing superior surface protection when used with gas/charcoal grills, outdoor fryers and fire pits. The Ultra Grill Mat is lightweight and durable while providing the highest rated surface protection against embers, sparks, oil, grease, spills, drippings and splatters.
- • Flexible material remains flat to the surface - will not crack, curl, or tear
- • Integrated perimeter border contains liquid spills
- • UV treatment protects against fading and material breakdown for extended product life
- • Easy cleaning - rinse or scrub
- • Safe to use on composite decks
- • Surface used for wood, cement, brick, slate, stone and tile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.