This item is Discontinued.

Diversitech Hot Surface Igniter, Universal, Plug-In IGN-412

This item is Discontinued.

Diversitech

Hot Surface Igniter, Universal, Plug-In (Discontinued)

Mfr # IGN-412
Zoro # G5216491
UPC # 095247142996
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IGN-412
Zoro #
G5216491
UPC #
095247142996
Country of Origin
United States
Item
Hot Surface Igniter
Special Information
1 1/4 in Block with Rib on Right Edge with Mounting Bracket, 5 1/4 in Lead Wires and Receptacle with 3/32 in Male Pins, Replacement Robertshaw(R) 41-412 and White-Rodgers(R) 767A-373
Tip Style
Flat
Includes
Mounting Bracket
Gas Type
LP/NG
Type
Silicon Carbide
Product Type
Hot Surface Igniter
Compatible with Brand
Amana, Emerson, Norton, Robertshaw
OEM Replacement Part Number
1009604, 10530, 1096047, 271NM, 41-412N, 71082, 767A-373, 86483, B1401009, MB458902, MB478272, Q4100C9062/U, SIG-412
Electrical Connection Type
Plug-In
Heating Element Material
Silicon Carbide
For Fuel Type
LP, Natural Gas
Replacement Type
Universal

Dimensions

Length (In.)
3 1/4 in
Lead Length
5 1/4 in
Overall Length
3 1/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type Universal, Heating Element Material Silicon Carbide, Electrical Connection Type Plug-In, Input Voltage Not Applicable, Maximum Lead Wire Insulation Temperature Not Applicable, Lead Length 5 1/4 in, Tip Style Flat, Compatible with Brand Amana, Emerson, Norton, Robertshaw, OEM Replacement Part Number 1009604, 10530, 1096047, 271NM, 41-412N, 71082, 767A-373, 86483, B1401009, MB458902, MB478272, Q4100C9062/U, SIG-412

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.