This item is Discontinued.

Dixie Dixie Food Service DXEG12 Glenvale Deli Papers; 10.75 x 12 in. 500 Per Pack & Pack of 12 G12

This item is Discontinued.

Dixie

Dixie Food Service DXEG12 Glenvale Deli Papers; 10.75 x 12 in. 500 Per Pack & Pack of 12 (Discontinued)

Mfr # G12
Zoro # G004084058
UPC # 78731600332
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G12
Zoro #
G004084058
UPC #
78731600332
Country of Origin
China

Description

Features:
  • Glenvale Deli Papers
  • Deli papers stay folded, absorb liquids, keep food fresh
  • Stand up to moisture without tearing or falling apart and absorb excess grease and oil while protecting food
  • asy access one-at-a-time dispensing saves space
  • 500 Per Pack & Pack of 12
Specifications:
  • Size: 10.75 x 12"
  • Material: Dry Waxed Paper
  • Packing Type: Box
  • Quantity: 6000 per carton
  • Pack Includes: Includes 12 packs of 500
  • Dimension: 13.000" H x 9.313" W x 17.813" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.