
Paper Cups, Hot, 16 oz, White, PK1000
Mfr # 2346W
Zoro # G4587665
product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Disposable Foodware Pattern
Simply White
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Polylined Paper
Type
Hot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2346W
Zoro #
G4587665
UPC #
78731986153
Country of Origin
United States
Details
Item
Cups
Disposable Foodware Pattern
Simply White
Disposable Foodware Color
White
Disposables Product Grouping
Hot
Material
Polylined Paper
Type
Hot
Capacity
16 oz
Color
White
For Use With
Dixie® 9542500DX, D9542, TB9542, TP9542, TP9550, TP9550B
Pattern
Simply White
Bio Based
No
Bpi Certified
No
Fsc Certified
No
Item
Cups
Number of Cups Included
1000
Disposable Foodware Coating/Lining
Polycoated
Sfi Certified
No
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Material
Polylined Paper
Compatible Manufacturer Lid Part Number
Dixie 9542500DX, D9542, TB9542, TP9542, TP9550, TP9550B
Hot or Cold Cup
Hot Cup
Compostable
No
Microwave Safe
No
Description
Dixie® Paper Cups, Hot, 16 oz, White, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.