Shop DIXIE

Disposable Paper Plate, 6 7/8 in, Pathways, Multi Color, PK500

  • Mfr # UX7WS

  • Zoro # G5296286


product price: 
$
38.19
/pk of 500, $0.08/ea

Key Features

Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie
Disposable Foodware Pattern
Pathways
Pack Count
125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UX7WS
Zoro #
G5296286
UPC #
078731940353
Country of Origin
United States

Dimensions

Size
6-7/8"
Disposable Plate Size
6 7/8 in
Diameter
6 7/8 in

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie
Disposable Foodware Pattern
Pathways
Pack Count
125
Packs per Case
4
Basic Foodware Material
Paper
Cutlery Weight
Medium Weight
Disposable Foodware Shape
Round
Foodservice Item Weight
Medium Weight
Disposable Foodware Color
White/Brown/Green
Number of Compartments
1
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Color
Multi
Material
Paper
Weight
Medium-Weight
Coating/Lining
Soak-Proof Shield
Shape
Round
SFI Certified
Yes
Plate Type
Salad Plate
USDA Certified Bio-based Products
Yes
FSC Certified
No
Bio-Based
Yes
Recyclable
Yes
Compostable
Not Compostable
Pattern
Pathways
BPI Certified
No
Item Weight
Medium-Weight
Label Shape
Round

Description

Dixie® 6-7/8" Medium-Weight Paper Plates are used in restaurants and businesses across the country. Known for sturdy construction and classic style, these versatile plates can also play a crucial role for those seeking to reduce their environmental impact: They are BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]. That's great news for operators moving away from foam, plastic and even permanent-ware plates. Our sustainable paper plates are engineered to ensure both quality and durability. Multi-layered construction provides remarkable inner strength to support a variety of foods and occasions: lunches, salads, appetizers and more. Plates feature our Soak-Proof ShieldTM and are cut resistant and microwavable. The plates' Pathways® botanical design complements both everyday occasions and special events. These bulk paper plates are sold in convenient 500-count cases containing 4 packs of 125 plates that make access and storage easy. SOURCES: [1]Dixie® plates & bowls are BPI® certified as commercially compostable. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. [2]OK compost HOME (OKH-S0755) certified as home compostable. [3] Where participating Compost Manufacturing Alliance (CMA) Industrial composting facilities exist. [4] Dixie® plates & bowls are USDA Certified Biobased Products. [5]The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.


  • VERSATILE PAPER PLATES (500-CT) ideal for medium-weight meals and snacks
  • COMPOSTABLE EXCEPT IN CALIFORNIA: BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]
  • SOAK PROOF, CUT RESISTANT, MICROWAVABLE AND STURDY enough to handle a variety of foods and occasions
  • PATHWAYS® BOTANICAL DESIGN complements both everyday occasions and special events
  • IDEAL FOR foodservice, lodging, offices, cafeterias and education

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.