Beaded Hose-to-Pipe Fitting, 1/2 in x 1/2-14 Nominal, Barb x Male NPTF End Style, Brass, Domestic
- Mfr # 268B0808
- Zoro # G708745217
Specifications
Product Information
- MFR #
- 268B0808
- Zoro #
- G708745217
- UPC #
- 697464131403
- Country of Origin
- United States
Description
The DIXON - 268B0808 is a sturdy Push On Hose Fitting designed to address a range of industrial and commercial needs. This product falls under a highly specific item type, inviting specialized application to pursue user objectives. With functionality in mind, it has been engineered to increase efficiency and offer consistent performance under different conditions. Serving as a component in many pneumatic and hydraulic systems, this fitting is intended to help streamline the connection between hoses with the goal of achieving a leak-free seal.
Key Features:
- Push On Hose Fitting: Simply push it onto the hose for installation. No clamps or ferrules required.
- 25/64" Hose Inside Dia: Fits hoses of this inside diameter, displaying its compatibility.
- Operating Temp Range -40 Degrees to 250 Degrees F: This fitting is rated for operation within this temperature range, allowing it to be used in varied environments.
- Connection Type: Barbed - This type of connection is designed for a snug fit and is made with the objective to minimize leaks or dislodgement.
- Fitting Material: Brass - Brass fittings, such as this, are chosen for their inherent strength and durability, and their ability to be used in demanding conditions.
- Standards: SAE J20 R3 Class A - The fitting adheres to this industry standard, signifying its construction and performance specifications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.