This item is Discontinued.

This item is Discontinued.
Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X14998X
- Zoro #
- G902694656
- UPC #
- 72067149985
- Country of Origin
- China
Dimensions
- Graphite Diameter
- 0.7 mm
Details
- Item
- Pencils
- Material
- Wood
- Barrel Color
- Yellow
- Includes Eraser
- No
- Standards
- PMA Certified Non-Toxic
- Color
- Yellow
- Weight
- 0.57 lbs
- Graphite Color
- Black
- Numeric Graphite Scale
- #2
- Pencil Grip Type
- Hexagonal
- HB Graphite Scale
- HB
Description
#2 golf pencils are ready to use right out of the box. Presharpened points eliminate the need for a pencil sharpener when you grab a new pencil. This can shave key seconds or minutes off the time you need to write down information or sports scores. Fits neatly in golf bags and briefcases as well as in office drawers. Small size of each pencil allows you to keep it in a binder or pocket until needed. The versatile pencils are also great for newspaper crosswords and other diversions. Keep them on hand for large golf tournaments, busy offices or other gatherings where each attendant may desire their own pencil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.