This item is Discontinued.

This item is Discontinued.
No. 2 Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X14402X
- Zoro #
- G002683314
- UPC #
- 72067144027
- Country of Origin
- China
- Item
- Pencils
- Material
- Wood
- Barrel Color
- Yellow
- Includes Eraser
- Yes
- Color
- Yellow
- Standards
- PMA Certified Non-Toxic
- Weight
- 0.19 lbs
- Numeric Graphite Scale
- #2
- HB Graphite Scale
- HB
- Pencil Grip Type
- Hexagonal
- Graphite Color
- Black
Description
Superior woodcase pencil stands up to high-use environments with a solid graphite core. Durable, latex-free eraser won't smudge or tear documents. Ideal for schools and workspaces of all sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.