This item is Discontinued.

This item is Discontinued.
Pink Carnation Erasers, For Pencil Marks, Rectangular Block, Medium, Pink, PK12, 12PK (Discontinued)
Mfr #
38900
Zoro #
G305742930
UPC # 75030705201
Country of Origin Switzerland
Category Correction Fluid & Erasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38900
- Zoro #
- G305742930
- UPC #
- 75030705201
- Country of Origin
- Switzerland
Dimensions
- Size
- Medium
Details
- Item
- Erasers
- Color
- Pink
- Material
- Latex-Free Polymer
- Features
- Medium—2.31 x 0.81 x 0.41.
- Standards
- PMA Certified Nontoxic
- Eraser Type
- Pencil Marks
- Eraser Shape
- Rectangular Block
Description
Make necessary changes to penciled-in mistakes by using these smudge-free erasers. Smooth surface removes marks with less abrasion and more cleanliness than traditional erasers. With a latex-free, rubber design and nontoxic properties, these erasers are safe for all ages.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.