
Style N37 Rocker Lug Hydrant Adapter, 1-1/2 x 3/4 in, FNPT x Male Garden Hose Thread Connection, Alu
Mfr # N37-15F07G
Zoro # G609209283
product price:Â $69.99
/eaKey Features
Tightening Method
Lug
Material
Aluminum
Hose Fitting B Connection Type
GHT
Hose Fitting B Size
3/4 in
Hose Fitting A Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N37-15F07G
Zoro #
G609209283
UPC #
89109718375
Country of Origin
United States
Dimensions
Hose Fitting B Size
3/4 in
Details
Tightening Method
Lug
Material
Aluminum
Hose Fitting B Connection Type
GHT
Hose Fitting A Connection Type
NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.