Mill Hose, NPSHcoupled, 1.5", 50ft, 1Jacket, Single Jacket, 1 1/2 in Hose Inside Dia., NPSH Fitting A
- Mfr # M15-50RAS
- Zoro # G6562720
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Single Jacket
Fitting Size
1-11/16 in x 1-11/16 in
Hose Color
White
Hose Inside Diameter
1 1/2 in
Hose Tube Material
PVC Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M15-50RAS
- Zoro #
- G6562720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Size
- 1-11/16 in x 1-11/16 in
- Hose Inside Diameter
- 1 1/2 in
- Hose Length
- 50 ft
- Hose Fitting A Size
- 1 11/16 in
- Hose Fitting B Size
- 1 11/16 in
Details
- Item
- Mill Hose,NPSHcoupled,1.5",50ft,1Jacket
- Fire Hose Type
- Single Jacket
- Hose Color
- White
- Hose Tube Material
- PVC Rubber
- Hose Fitting A Type
- NPSH
- Hose Fitting B Type
- NPSH
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Polyester
- Coupling Lug Style
- Rocker
- Maximum Working Pressure at 70F
- 125 psi
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Aluminum
- Fitting Material
- Aluminum x Aluminum
Description
Mill Hose,NPSHcoupled,1.5 In.,50ft,1Jacket, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type NPSH x NPSH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type NPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type NPSH, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material PVC Rubber, Jacket Material Polyester, Maximum Working Pressure at 70F 125 psi, Fitting Size 1-11/16 in x 1-11/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.