62014 Rustic Black Bear & Cubs Shower Curtain - 0.1 x 70.75 x 70.75 in.

  • Mfr # 62014

  • Zoro # G403775106


product price:  $45.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62014
Zoro #
G403775106
UPC #
674956620140
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Made of 100% polyester.
  • Machine washable.
  • Perfect for your lodge or cabin decor
Specifications
  • Color: Green
  • Dimension: 0.1" H x 70.75" W x 70.75" L
  • Weight (lbs): 1.45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.