Shop All Magnifiers
Dmi
Bifocal Magnifier, 3x, 3in Lens Dia.
Mfr # 599-8149-0200HS
Zoro # G1860717
original price:
$8.53
9% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 3X
- Lens Dia. 3 in
- Overall Length 7 in
- Lens Acrylic
- Case Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmi
- MFR # 599-8149-0200HS
- Zoro # G1860717
- UPC # 041298181491
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 3 in |
Overall Length | 7 in |
Battery Size | AA |
Lens Diameter | 3 in |
Details
Item | Bifocal Magnifier |
Power | 3X |
Lens | Acrylic |
Case | Plastic |
Features | On/Off Switch |
Battery Type | AA |
Description
Bifocal Magnifier, Power 3X, Lens Diameter 3 in, Battery Size AA, Case Plastic, Features On/Off Switch, Lens Acrylic, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE MINI HOOK & PICK SET 4PC (LI31750)
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1802858)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- EDROY 1.5X Magni-Focuser (102)
- INSIZE Vertical Optical Comparator, Erect Image (ISP-A1000E)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (LV-10)
- ECLIPSE Magnifier Sheet 7 X 10 Individually Wrapped and Sealed (900-239)
- DIAMOND VISIONS Round 5 Times Magnifier (MA-01)
- GENERAL TOOLS MAGNIFIER GLASS 5X (527)
- WESTWARD Multi-Function Magnifier, 1.59X, Acrylic (35YV42)
- Dmi Inspection and Retrieving Tools