Shop All Sharpening Stones
Dmt
Dbl Sided Sharpening Stone, 45/60 Micron
Mfr # FWCX
Zoro # G0358276
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Diamond
- Grade Coarse, Extra Coarse
- Length 4 1/3 in
- Width 7/8 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dmt
- MFR # FWCX
- Zoro # G0358276
- UPC # 732773468625
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 4 1/3 in |
Width | 7/8 in |
Height | 1/4 in |
Overall Height | 1/4 in |
Overall Length | 4 5/16 in |
Overall Width | 7/8 in |
Details
Item | Combination Grit Folding Sharpener |
Grit | Coarse/Extra-Coarse |
Abrasive Material | Diamond |
Grade | Coarse, Extra Coarse |
Color | Black, Blue |
Includes | Combination Diamond Stones in Folding Handle |
Compatible Lubrication | Water |
Description
Combination Grit Folding Sharpener, Overall Length 4 5/16 in, Overall Width 7/8 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Coarse, Extra Coarse, Grit 25, Compatible Lubrication Water, Product Type Double Sided Sharpening Stone, Color Black, Blue, Includes Combination Diamond Stones in Folding Handle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 180 (A008557)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- DMT Dbl Sided Sharpening Stone, 25/45 Micron (FWFC)
- DMT Dbl Sided Sharpening Stone, 9/25 Micron (FWEF)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- DMT Min Sharpening Stone, 45 Micron (F70C)
- DMT Diamond Sharpening System, ExtraFine/Fine (D12EF-WB)
- DMT Diamond Bench Stone, Fine, 10in. L (D10F)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685610)
- Dmt Sharpening Stones