Shop DMT
See all product information
Create Account
Single Grit Benchstone, 6 in W, 2 in L, 1/4 in H, Diamond, Fine Grit, Silver
Mfr # D6F
Zoro # G8972923
product price:Â
$
34.49
/ea
Key Features
Abrasive Material
Diamond
Grade
Fine
Width
2 in
Length
6 in
Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D6F
- Zoro #
- G8972923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 6 in
- Height
- 1/4 in
- Overall Width
- 2 in
- Overall Length
- 6 in
- Overall Height
- 1/4 in
- Wire Rope Length
- 6 in
Details
- Item
- Single Grit Benchstone
- Abrasive Material
- Diamond
- Grade
- Fine
- Grit
- Fine
- Color
- Silver
- Compatible Lubrication
- Water
Description
Single Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1/4 in, Abrasive Material Diamond, Grade Fine, Grit 45, Compatible Lubrication Water, Product Type Bench Stone, Color Silver
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.