Dmt

Diamond Sharpener, Fine, 4in. L

Dmt Diamond Sharpener, Fine, 4in. L D4F
Hover or click to zoom Tap to zoom
$15.86
  • Item: Sharpener
  • Grit: 9
  • Abrasive Material: Diamond
See full product details
Orders over $75 ship free.

Total: $15.86

Dmt #D4F Specifications

  • Item: Sharpener
  • Grit: 9
  • Abrasive Material: Diamond
  • Grade: Fine
  • Length: 4 in
  • Width: 7/8 in
  • Height: 3/16 in
  • Color: Silver
  • Length (Straight Wireway): 4 in
  • Product Type: Sharpener
  • Country of Origin (subject to change): United States

Description

Sharpener, Diamond Abrasive Material, 9 Grit, Grade Fine, Length 4 in, Width 7/8 in, Height 3/16 in, Silver

Restrictions and Compliance

Reviews of Dmt #D4F