Shop DMT
See all product information
Create Account
Hone Set, 7 in W, 3/4 in L, 3/16 in H, Diamond, 9, 25, 45 Grit, Blue/Green/Red
Mfr # D2K
Zoro # G3101388
product price:Â
$
32.29
/ea
Key Features
Abrasive Material
Diamond
Grade
Extra Fine/Fine/Coarse
Grit
9, 25, 45
Width
3/4 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2K
- Zoro #
- G3101388
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3/4 in
- Length
- 7 in
- Height
- 3/16 in
Details
- Item
- Hone Set
- Abrasive Material
- Diamond
- Grade
- Extra Fine/Fine/Coarse
- Grit
- 9, 25, 45
- Color
- Blue/Green/Red
- Number of Pieces
- 3
Description
Hone Set, Grit 9, 25, 45, Number of Pieces 3, Abrasive Material Diamond, Grade Extra Fine/Fine/Coarse, Color Blue/Green/Red
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.